1/4" Pneumatic Straight Die Grinder

Item #: 0160138

Cat #: DWMT70783

UPC: 076174707830

Company wide:
0 in stock
Documents & Guides
Pneumatic Straight Die Grinder, Collet Diameter: 1/4", No Load Speed: 25000 RPM, Air Inlet Size: 1/4” NPT(F), Maximum Air Pressure: 90 PSI. Includes: 1/4" Collets, Pneumatic Oil

Overview

Pneumatic Straight Die Grinder, Collet Diameter: 1/4", No Load Speed: 25000 RPM, Air Inlet Size: 1/4” NPT(F), Maximum Air Pressure: 90 PSI. Includes: 1/4" Collets, Pneumatic Oil

DEWALT DWMT70783 straight die grinder features a light weight aluminum body with an ergonomically designed cushion grip for user comfort and ease. This grinder has a touch control trigger for easy user control. It has a 1/4 In. air inlet, works with 1/4 In. and 1/8 In. collets, and a safety throttle lever for protection. The DWMT70783 grinder offers rear air exhaust to direct away from the tool. It operates at a speed of up to 25,000 RPM. It is backed by DeWalt's 3 year limited manufacturers warranty.

Also known as: 076174707830, DWMT70783, DEWDWMT70783

Features & Benefits

  • Ergonomically designed cushion grip body
  • Speed- 25000
  • Built-in air regulator
  • Touch control trigger

Specifications

Weight: 1.5 lb
Color: Black/Yellow
Diameter: 1/4 in
Standards: California Proposition 65
Weight: 1.5 lb
Diameter: 1/4 in
Color: Black/Yellow
Standards: California Proposition 65