Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Stud, Copper, Blue

Item #: 0160131

Cat #: TV14-10F-L

UPC: 786209937605

$ 0.70 EA
Company wide:
0 in stock
Documents & Guides
Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Stud, Copper, Blue

Overview

Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #10 Stud, Copper, Blue

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786209937605, TV14-10F-L, THBTV1410FL

Specifications

Color: Blue
Material: Copper
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Stud Size: #10
Material: Copper
Allowable Gauge Range: 16 - 14