
Panel For Enclosure, 36" x 30", NEMA 1/3R/12/4/4X, Steel
Item #: 0160108
Cat #: NP3630
UPC: 786725365555
Company wide:
0
in stock
Documents & Guides
Panel For Enclsoure, 36 Inch x 30 Inch, NEMA 1/3R/12/4/4X, Steel, White
Overview
Panel For Enclsoure, 36 Inch x 30 Inch, NEMA 1/3R/12/4/4X, Steel, White
The NP Series back panels are used in many large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412. These back panels allow the user to mount many types of electrical components.
Also known as: 786725365555, NP3630, WIENP3630
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Width: | 30 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Color: | White |
| Material: | Carbon Steel |
| Height: | 36 in |
| Standards: | California Proposition 65 |
| Width: | 30 in |
| Color: | White |
| Height: | 36 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Material: | Carbon Steel |
| Standards: | California Proposition 65 |