Wall Mount Enclosure

Item #: 0160079

Cat #: ECL606050P

UPC: 783510170264

$ 5503.79 EA
Company wide:
0 in stock
Wall Mount Enclosure, Comline Osp Package, Bulletin Dcom, Size/dims: 600x600x500mm, Material/finish: Aluminum

Overview

Wall Mount Enclosure, Comline Osp Package, Bulletin Dcom, Size/dims: 600x600x500mm, Material/finish: Aluminum

A complete, off-the-shelf package for 19-inch rack equipment, lightweight ComLine OSP Wall-Mount Cabinets are constructed of corrosion-resistant aluminum with a foam-in-place gasket that secures and protects sensitive equipment in outdoor applications. Available with or without back-up battery compartment.

Also known as: 783510170264, ECL606050P, HOFECL606050P

Specifications

Mounting: Wall
Height: 23.620 in
Width: 23.620 in
Depth: 19.680 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Mounting: Wall
Width: 23.620 in
Material: Aluminum
Height: 23.620 in
Depth: 19.680 in
IP/NEMA Rating: NEMA 4X