2x4 LED White Perforated Basket 3500lm 53W 0-10V dimmable driver in 120V-277V 3500K Gen 3.

Item #: 0160056

Cat #: S2X4BP3535UWH3

UPC: 633044337773

Call for price
Company wide:
0 in stock
Documents & Guides
JUNO S2X4BP-3535U-WH3 SSL-2X4-BSKT PERF 3500LM 35K

Overview

JUNO S2X4BP-3535U-WH3 SSL-2X4-BSKT PERF 3500LM 35K
Also known as: 633044337773, S2X4BP3535UWH3, JUNS2X4BP3535UWH3

Specifications

No Specifications Available