Dryer Booster Fan, 4" Duct, 193 CFM

Item #: 0160023

Cat #: RVF 4 XL

UPC: 650737230456

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dryer Booster Fan, Duct Size: 4 inch, CFM: 193, 115 Volt, Color: White

Overview

Dryer Booster Fan, Duct Size: 4 inch, CFM: 193, 115 Volt, Color: White
Also known as: 650737230456, RVF 4 XL, FNTRVF4XL

Specifications

CFM: 193
Color: White
CFM: 193
Color: White