External Louver Exhaust, 6", White, Plastic

Item #: 0160022

Cat #: HS6W

UPC: 650737620608

Company wide:
0 in stock
Documents & Guides
External Louver Exhaust, 6 Inch, White, Plastic

Overview

External Louver Exhaust, 6 Inch, White, Plastic
Also known as: 650737620608, HS6W, FNTHS6W

Specifications

Material: Plastic
Color: White
Diameter: 6 in
Material: Plastic
Diameter: 6 in
Color: White