Conduit Body, Type LL, 1-1/4", Form 85, Aluminum

Item #: 0160009

Cat #: APPLL125A

UPC: 781381480154

$ 36.54 EA
Company wide:
189 in stock
Documents & Guides
Conduit Body, Type: LL, FM85, Size: 1-1/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LL, FM85, Size: 1-1/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381480154, APPLL125A

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type LL
Hub Diameter: 1 1/4 in
Material: Aluminum