Conduit Body, Type LR, 1-1/4", Form 85, Aluminum

Item #: 0160008

Cat #: APPLR125A

UPC: 781381481854

$ 36.39 EA
Company wide:
139 in stock
Documents & Guides
Conduit Body, Type: LR, FM85, Size: 1-1/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LR, FM85, Size: 1-1/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381481854, APPLR125A

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type LR
Hub Diameter: 1 1/4 in
Material: Aluminum