Conduit Body, Type LL, 2", Form 85, Aluminum

Item #: 0160007

Cat #: APPLL200A

UPC: 781381480451

$ 78.81 EA
Company wide:
116 in stock
Documents & Guides
Conduit Body, Type: LL, FM85, Size: 2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LL, FM85, Size: 2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381480451, APPLL200A

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 2 in
Type: Type LL
Hub Diameter: 2 in
Material: Aluminum