Surge Protector, 20 -50kAIC, 120/240VAC, 2PH, NEMA 3R

Item #: 0159996

Cat #: IG1240RC3

UPC: 078275124394

$ 238.16 EA
Company wide:
24 in stock
Surge Protection Device, 6-Mode, Type 1 & 2, 1-Phase, 120/240V AC, 3-Wire + Ground, Max Surge Current Per Phase: 20 kA, NEMA 3R, Panel Mount.

Overview

Surge Protection Device, 6-Mode, Type 1 & 2, 1-Phase, 120/240V AC, 3-Wire + Ground, Max Surge Current Per Phase: 20 kA, NEMA 3R, Panel Mount.

The IG Series Surge Protective Devices (SPD) are designed for a variety of applications. A green LED indicator provides status of protection. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. CSA certified to ANSI/UL 1449, 3rd Edition.

Also known as: 078275124394, IG1240RC3, IMTIG1240RC3

Specifications

Mounting: Panel
Phase: 2
Volts AC: 120, 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 20 kA
Mounting: Panel
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R
Phase: 2
Standards: California Proposition 65
Interrupt Rating AC: 20 kA