2 HEAD EMERGENCY LIGHT

Item #: 0159968

Cat #: EL2LED

UPC: 782683490209

Company wide:
0 in stock
2 HEAD EMERGENCY LIGHT

Overview

2 HEAD EMERGENCY LIGHT
Also known as: 782683490209, EL2LED, EMEEL2LED

Specifications

Material: Thermoplastic
Color: White
Wattage: 1.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.800
Volts AC Range: 120 - 277
Color: White
Light Technology: LED