Adjustable T-Grid Box Hanger, 24" T-Grid Span

Item #: 0159939

Cat #: 512A

UPC: 782856677604

$ 29.92 EA
Company wide:
2,263 in stock
Documents & Guides
Box Hanger, Snap On Fixture, Acoustical Ceiling, 8 Inch Height Adjustable, 24 Inch Span, Steel

Overview

Box Hanger, Snap On Fixture, Acoustical Ceiling, 8 Inch Height Adjustable, 24 Inch Span, Steel

Adjustable height allows installation of double deep boxes, speaker cases and emergency light fixtures above T-Grid Snaps easily onto T-Grid Hanger comes complete with box mounting clip and screw

Also known as: 782856677604, 512A, CDY512A

Features & Benefits

  • Adjustable height allows installation of double deep boxes, speaker cases and emergency light fixtures above T-Grid
  • Snaps easily onto T-Grid
  • Hanger comes complete with box mounting clip and screw

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized