Breaker, 60A, Bolt On, Type CCV, 2P, 240V, 10 kAIC

Item #: 0159920

Cat #: CCV2060

UPC: 786680146046

$ 628.46 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

60 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Also known as: 786680146046, CCV2060, CUTCCV2060

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60