White RTV Silicon Adhesive/Sealant - 7.25oz Pressurized Tube

Item #: 0159918

Cat #: 14056

UPC: 078254140568

$ 40.42 EA
Company wide:
456 in stock
RTV Silicon Adhesive and Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: White, Includes: (1) 7.25 oz Pressurized Tube, Case Size: (12)

Overview

RTV Silicon Adhesive and Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: White, Includes: (1) 7.25 oz Pressurized Tube, Case Size: (12)

For general-purpose sealing, bonding, protecting and waterproofing applications. White formulation is designed for high moisture, indoor/outdoor applications.

Also known as: 078254140568, 14056, CRC14056

Specifications

Size: 8, 7.25 oz
Type: Sealant
Color: White
Size: 8, 7.25 oz
Color: White
Type: Sealant