RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear

Item #: 0159917

Cat #: 14055

UPC: 078254140551

$ 39.93 EA
Company wide:
1,142 in stock
RTV Silicon Adhesive and Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 7.25 oz Pressurized Tube, Case Size: (12)

Overview

RTV Silicon Adhesive and Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: Clear, Includes: (1) 7.25 oz Pressurized Tube, Case Size: (12)

For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal.

Also known as: 078254140551, 14055, CRC14055, ez cheese

Specifications

Size: 8, 7.25 oz
Color: Clear
Type: Sealant
Size: 8, 7.25 oz
Type: Sealant
Color: Clear