EMT Compression Connector, 2" Diameter, Steel/Zinc

Item #: 0159908

Cat #: 7200S

UPC: 687855873494

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 2 Inch Diameter, Concrete Tight, Steel/Zinc Plated, For Use with EMT Conduit

Overview

EMT Compression Connector, 2 Inch Diameter, Concrete Tight, Steel/Zinc Plated, For Use with EMT Conduit

ETP™ 7000S Series Steel EMT Compression Connectors to ground and secure EMT raceways to boxes and enclosures

Also known as: 687855873494, 7200S, APP7200S

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in