Base Hub, Closure Plate, Large

Item #: 0159882

Cat #: H-10

UPC: 782051411102

$ 30.11 EA
Company wide:
453 in stock
Documents & Guides
Base Hub Closure Plate, Painted Steel, 5" x 5"

Overview

Base Hub Closure Plate, Painted Steel, 5" x 5"
Also known as: 782051411102, H-10, CIRH10

Specifications

Size: 5 in
Size: 5 in