Mercer 2 Light LED Vanity, Brushed Nickel

Item #: 0159837

Cat #: 62-318

UPC: 045923323188

Call for price
Company wide:
0 in stock
Documents & Guides
Mercer - 2 Light LED Wall Sconce with Frosted Glass - Brushed Nickel Finish

Overview

Mercer - 2 Light LED Wall Sconce with Frosted Glass - Brushed Nickel Finish

Nuvo's Mercer LED vanity is a contemporary lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and bathrooms with this brushed Nickel vanity featuring Frosted Glass. At 3000K, this vanity delivers long-lasting warm white light. Sophisticated and elegant, the Mercer collection adds style to any home decor.

Also known as: 045923323188, 62-318, SAT62318

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1700
Volts AC: 120
Color: Brushed Nickel, Frosted
Wattage: 20
Material: Glass, Metal
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 1700
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Standards: California Proposition 65, California Title 24
Dimmable: Yes