QUARTZ CURVE 500W 120V AND LAMP BRONZE

Item #: 0159835

Cat #: QF500F

UPC: 019813200514

Company wide:
0 in stock
QUARTZ CURVE ROUND BACK 500W 120V AND LAMP BRONZE

Overview

QUARTZ CURVE ROUND BACK 500W 120V AND LAMP BRONZE

The RAB RABQF500F features a sleek design 500 Watt Quartz flood with rounded back and fins for superior heat dissipation. Vandalproof stainless steel locking clip. Gold plated socket contacts and 250°C Teflon coated wires for extended lamp life. Lamp supplied.

Also known as: 019813200514, QF500F, RABQF500F

Specifications

Wattage: 500
Volts AC: 120
Type: Flood Light
Color: White, Bronze
Mounting: Knuckle
Angle: 50°
Wattage: 500
Type: Flood Light
Mounting: Knuckle
Volts AC: 120
Color: White, Bronze
Angle: 50°