Acuity 2GTL 4 40L EZ1 EL14L LP840

Item #: 0159828

Cat #: 2GTL440LEZ1EL14

UPC: 888791717433

Company wide:
0 in stock
Documents & Guides
No Documents Available
2GTL 440L EZ1 EL14L LP840

Overview

2GTL 440L EZ1 EL14L LP840
Also known as: 888791717433, 2GTL440LEZ1EL14, LIT2GTL440LEZ1EL14

Specifications

Mounting: Recessed
Amps: 600
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Amps: 600
Volts AC Range: 120 - 277