120/240V 3PH

Item #: 0159792

Cat #: RTSN400J3

UPC: 696471114430

$ 2942.69 EA
Company wide:
0 in stock
Documents & Guides
GNC RTSN400J3 120/240V 3PH

Overview

GNC RTSN400J3 120/240V 3PH
Also known as: 696471114430, RTSN400J3, GPSRTSN400J3

Specifications

Volts AC: 480, 277
Amps: 400
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 277
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Standards: California Proposition 65