
2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Orange
Item #: 0159768
Cat #: GMT-2A
UPC: 051712576765
$ 14.51 EA
Company wide:
9
in stock
Documents & Guides
2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Orange
Overview
2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Orange
Also known as: 051712576765, GMT-2A, BUSGMT2A
Specifications
| Volts DC: | 60 |
| Speed: | Fast Acting |
| Type: | Alarm Indicating |
| Interrupt Rating AC: | 300 |
| Color: | Orange |
| Amps: | 2 |
| Volts AC: | 125 |
| Volts DC: | 60 |
| Type: | Alarm Indicating |
| Color: | Orange |
| Volts AC: | 125 |
| Speed: | Fast Acting |
| Interrupt Rating AC: | 300 |
| Amps: | 2 |