Q4X Series: Laser Adjustable Field

Item #: 0159763
Cat #: Q4XTBLAF300-Q8
UPC:
Call for price
Company wide:
0 in stock
Banner BANQ4XTBLAF300Q8 Q4X Series: Laser Adjustable Field, Range: 300 mm, Input 10-30 V dc, Outputs: Bipolar: 1 NPN, 1 PNP, Connection: Euro M12 5-Pin Integral Connector. Part Number: 94118

Overview

Banner BANQ4XTBLAF300Q8 Q4X Series: Laser Adjustable Field, Range: 300 mm, Input 10-30 V dc, Outputs: Bipolar: 1 NPN, 1 PNP, Connection: Euro M12 5-Pin Integral Connector. Part Number: 94118
Also known as: Q4XTBLAF300-Q8, BANQ4XTBLAF300Q8

Specifications

IP/NEMA Rating: IP68, IP69K, IP67
Material: Stainless Steel
Type: Photoelectric Sensor
Range: 300 mm
IP/NEMA Rating: IP68, IP69K, IP67
Type: Photoelectric Sensor
Material: Stainless Steel
Range: 300 mm

Customer Reviews

No reviews for this product
(0)