PLATT logo

Made in USA

Fluorescent Lamp, T8, 24", 17W, 3500K

Item #: 0159736
Cat #: F17T8/TL835/ALTO
UPC: 046677281885
$ 6.71 EA
Company wide:
1,403 in stock
Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 84, Color Temperature: 3500K. Length: 24 inch*Philips Part # 28188-1*

Overview

Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 84, Color Temperature: 3500K. Length: 24 inch*Philips Part # 28188-1*
Philips T8 lamps are energy-efficient lighting solutions.
Also known as: 046677281885, F17T8/TL835/ALTO, PHIF17T8TL835ALTO

Specifications

Color Rendering Index (CRI): 84
Wattage: 17
Length: 24 in , 2 ft
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 84
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Wattage: 17
Lumens: 1350
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)