14 GAUGE THHN/THWN-2 COPPER WHITE WITH YELLOW STRIPE

Item #: 0159707

Cat #: 14THHNCSTRWHITEYEK

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 GAUGE THHN/THWN-2 COPPER WHITE WITH YELLOW STRIPE

Overview

14 GAUGE THHN/THWN-2 COPPER WHITE WITH YELLOW STRIPE
Also known as: 14THHNCSTRWHITEYEK

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: White/Yellow
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: White/Yellow