1
more

4" Square Plenum Box, Drawn, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0159702
Cat #: 239
UPC: 050169002391
$ 34.69 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Plenum Square Box, Drawn, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (3) 3/4 Inch, 30.300 Cubic Inches, Steel
Overview
4 Inch Plenum Square Box, Drawn, 2-1/8 Inch Depth, Side Knockouts: (8) 1/2 Inch, (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (3) 3/4 Inch, 30.300 Cubic Inches, Steel
Use in above-ceiling applications where air-tight enclosures are required. Constructed from 1/16 in. pre-galvanized steel. Ground screw holes are not provided to maintain plenum seal.
Also known as: 050169002391, 239, RAC239
Features & Benefits
- Drawn construction
- UL Listed
- 30.3 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 16 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 16 |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |