Cable Runway Wall to Rack Kit, Black

Item #: 0159696

Cat #: 11911-712

UPC: 703957184921

$ 203.56 EA
Company wide:
12 in stock
Documents & Guides
Cable Runway Wall to Rack Kit, 12" Width, Black

Overview

Cable Runway Wall to Rack Kit, 12" Width, Black

The CPI Cable Runway Wall To Rack Kit is a one part number solution to the problem of providing support for cable between the rack and the wall.

Also known as: 703957184921, 11911-712, CPI11911712

Specifications

Width: 12 in
Color: Black
Width: 12 in
Color: Black