6" Adjustable Double Gimbal & Trim Ring, White

Item #: 0159672

Cat #: 6215WH

UPC: 080083743216

Call for price
Company wide:
3 in stock
Documents & Guides
6 Inch White Adjustable Double Gimbal & Trim Ring 35-50-Degree Max Tilt

Overview

6 Inch White Adjustable Double Gimbal & Trim Ring 35-50-Degree Max Tilt
Also known as: 080083743216, 6215WH, HAL6215WH

Specifications

Size: 6 in
Color: White
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: White