P Series 4" LED Module

Item #: 0159670

Cat #: 4BPMWLED40K90CR

UPC: 888791290417

Company wide:
0 in stock
Documents & Guides
LIT 4BPMW LED 40K 90CRI L3LED T24

Overview

LIT 4BPMW LED 40K 90CRI L3LED T24
Also known as: 888791290417, 4BPMWLED40K90CR, LIT4BPMWLED40K90CR

Specifications

Type: Recessed, Trim
Material: Acrylic
Light Technology: LED
Type: Recessed, Trim
Light Technology: LED
Material: Acrylic