Terminal Block, Snap-On, End Section, 2.8mm, Type: FEM6, Orange *** Discontinued ***

Item #: 0159650
Cat #: 0103 126.16
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Snap-On End Section. Type: FEM6. Color: Orange. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10. *** Discontinued ***

Overview

Snap-On End Section. Type: FEM6. Color: Orange. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10. *** Discontinued ***
Also known as: 0103 126.16, ENT010312616

Specifications

Mounting: Snap On
Color: Orange
Type: End Section
Family / Style: Entrelec
Mounting: Snap On
Type: End Section
Color: Orange
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)