65W LED Post Top LED

Item #: 0159643

Cat #: LED-8046M30-A

UPC: 844006081751

Company wide:
0 in stock
Documents & Guides
LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 7475, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures. *** NOTE: When installing this lamp within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 65W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Mogul Base (E39), Lumens: 7475, CRI: >82, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 65W LED retrofit lamp to replace MH and HPS lamps up to 250w, UL damp rated approved for fully enclosed fixtures. *** NOTE: When installing this lamp within HID fixtures, ballast must be bypassed when present.

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures

Also known as: 844006081751, LED-8046M30-A, LGDLED8046M30A

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Wattage: 65
Material: Plastic
Shape: T24 (Tubular)
Lumens: 7400
Type: Post Top, Ballast Bypass (Type B)
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Material: Plastic
Lumens: 7400
Light Technology: LED
Color Rendering Index (CRI): 82
Wattage: 65
Shape: T24 (Tubular)
Type: Post Top, Ballast Bypass (Type B)
Volts AC Range: 120 - 277