80 W LED RetroFit Lamp

Item #: 0159617

Cat #: LED-8089M50

UPC: 844006081409

Company wide:
0 in stock
Documents & Guides
LED Lamp, 80W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 7403, Type V optics, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250W HID Lamps. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###

Overview

LED Lamp, 80W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 7403, Type V optics, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250W HID Lamps. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###

80W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 250W HID, E39, 5000K

Also known as: 844006081409, LED-8089M50, LGDLED8089M50, Cobb, Down light, shoebox retrofit

Specifications

Lumens: 7403
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Wattage: 80
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 7403
Base: Mogul Screw (E39)
Material: Plastic
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 80
Light Technology: LED
Volts AC Range: 120 - 277