6" Reflector, Open Wet Location Showerlight, White

Item #: 0159522

Cat #: 6146WH

UPC: 080083745524

$ 10.22 EA
Company wide:
9 in stock
Documents & Guides
6 Inch White Reflector, Open Wet Location Showerlight, Self-Flange Ring

Overview

6 Inch White Reflector, Open Wet Location Showerlight, Self-Flange Ring

Open wet location, full reflector trim with self-flange in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.

Also known as: 080083745524, 6146WH, HAL6146WH

Specifications

Size: 6 in
Color: White
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: White