24W LED Surface Mount, 30K, White

Item #: 0159520

Cat #: S9369

UPC: 045923093692

Company wide:
0 in stock
Documents & Guides
Blink - 24W- 18" x 7" Surface Mount LED - 3000K- RectAngle Shape - White Finish - 120V

Overview

Blink - 24W- 18" x 7" Surface Mount LED - 3000K- RectAngle Shape - White Finish - 120V

Crafted with simplicity and functionality at its core, Satco Blink Ultra Slim LED lighting is suited to countless application opportunities. Satco's S9369 7x18 inch rectangular fixture in a white Finish, is a perfect solution for installations where clearance and space are a premium. The ultra thin profile, at 1 inch, makes this fixture a convenient option for areas with very shallow ceilings. New construction, remodels, or retrofit installations...Blink's ultra-slim design is the ideal answer for difficult to illuminate spaces.

Also known as: 045923093692, S9369, SATS9369

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1300
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 24
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1300
Material: Aluminum
Light Technology: LED