CDE G8T5 8W T5 MIN BI-PIN 12IN MOL

Item #: 0159494

Cat #: G8T5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CANDELA 8W T5 MIN BI-PIN 12" MOL

Overview

CANDELA 8W T5 MIN BI-PIN 12" MOL
Also known as: G8T5, CNDG8T5

Specifications

No Specifications Available