GFCI Receptacle, 15A, 125V, Red

Item #: 0159485

Cat #: GFNT1-HGR

UPC: 078477725016

$ 44.46 EA
Company wide:
0 in stock
GFCI Receptacle, 15 Amp, 125 Volt, Extra-Heavy Duty Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included, Red

Overview

GFCI Receptacle, 15 Amp, 125 Volt, Extra-Heavy Duty Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included, Red

15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - RED

Also known as: 078477725016, GFNT1-HGR, LEVGFNT1HGR

Specifications

Color: Red
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Red
Material: PBT Plastic
NEMA Configuration: 5-15R