200 Amp Fusible Pull Out

Item #: 0159477

Cat #: 25052A

UPC: 782051103526

$ 1693.37 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 2-Pole, Fusible Pull Out, 100 kAIC, 240 Vac

Overview

200 Amp, 2-Pole, Fusible Pull Out, 100 kAIC, 240 Vac
Also known as: 782051103526, 25052A, CIR25052A

Specifications

Type: Pull Out, Fusible
Type: Pull Out, Fusible