Luminary Cable for Health Care Facilities, 12/2, 250' Coil

Item #: 0159461

Cat #: LH04-42-L00

UPC: 077680365323

$ 2.51 FT
Company wide:
7,750 in stock
Documents & Guides
Luminary Cable for Health Care Facilities, 12-2 Copper Conductors with Ground, 600V, Green, Interlocked Aluminum Armor, Solid, Wire Colors: Black, White. O.D.: 0.653". Includes: 16 AWG Twisted Jacketed pair Purple/Pink, 250 Ft. Coil

Overview

Luminary Cable for Health Care Facilities, 12-2 Copper Conductors with Ground, 600V, Green, Interlocked Aluminum Armor, Solid, Wire Colors: Black, White. O.D.: 0.653". Includes: 16 AWG Twisted Jacketed pair Purple/Pink, 250 Ft. Coil

Atkore's MC Luminary HCF Lite is the solution for LED dimming in Healthcare commercial construction projects. The cables consist of an aluminum interlocked armor, wrapped around power conductors and purple and pink control conductor pair covered with an overall pink PVC jacket for quick and easy identification. MC Luminary HCF features a wrap-free design; instead of an overall assembly tape wrapping the twisted conductors, a protective polypropylene covering is extruded directly over the THHN insulation on the power conductors, reducing installation time and waste. MC Luminary HCF lite incorporates the redundant ground required for NEC 517.13. The armor in combination with full-sized aluminum ground/bonding conductor, along with the full-sized green insulated copper grounding conductor, provide the necessary grounding redundancy in healthcare settings.

Also known as: 077680365323, LH04-42-L00, AFCLH0442L00

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG, 16 AWG
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG, 16 AWG
Color: Black/White
Volts AC: 600
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid