LED Flood Luminaire

Item #: 0159444

Cat #: DSXF3LED6P150K

UPC: 889804577600

Company wide:
0 in stock
Documents & Guides
LED Flood Luminaire, Six Engines, 5000K

Overview

LED Flood Luminaire, Six Engines, 5000K
Also known as: 889804577600, DSXF3LED6P150K, LITDSXF3LED6P250FL

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Knuckle
Volts AC Range: 120 - 277