STL DIRECT MOUNT FAN BOX 8 CU IN

Item #: 0159411

Cat #: 77700

UPC: 085129777002

$ 10.77 EA
Company wide:
270 in stock
Documents & Guides
Direct mount shallow box with rotating dual support. 24 pack.

Overview

Direct mount shallow box with rotating dual support. 24 pack.

No matter what your needs or installation preferences, we have a fan/fixture box to fit. We offer a variety of steel and metallic and non-metallic boxes in many depths and cubic inch capacities. Our boxes that mount to the bottom of the joist deliver a safe, secure installation because both the box and the bracket install directly to the joist! Plus, we have a box for every ceiling condition!

Also known as: 085129777002, 77700, REI77700, ceiling fan box

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 5/8 in
Material: Steel
Diameter: 4 in
Cubic Inches: 8 in³
Number of Knockouts: 2
Knockouts: Yes
Family / Style: Reiker
Knockout Diameter: 1/2 in
Depth: 5/8 in
Diameter: 4 in
Number of Knockouts: 2
Family / Style: Reiker
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 8 in³
Knockouts: Yes