C 2 32 120 GEB10PS EL14 2 LAMP

Item #: 0159407

Cat #: C232MVOLTGEB10/

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LIT C 2 32 120 GEB10PS EL14 2 LAMP STRIP WITH EM BATTERY

Overview

LIT C 2 32 120 GEB10PS EL14 2 LAMP STRIP WITH EM BATTERY
Also known as: C232MVOLTGEB10/, LITC232MVOLTGEB10/

Specifications

Wattage: 32
Volts AC: 120
Mounting: Surface
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Mounting: Surface
Light Technology: Fluorescent
Volts AC: 120
Length: 4 ft, 48 in