Loadbreak "C" Connector

Item #: 0159401

Cat #: LCN615

UPC:

Company wide:
0 in stock
Documents & Guides
600A, 15 kV, Loadbreak "C" Connector.

Overview

600A, 15 kV, Loadbreak "C" Connector.
Also known as: LCN615, CPSLCN615

Specifications

Volts AC: 15kV
Amps: 600
Type: Connector
Volts AC: 15kV
Type: Connector
Amps: 600