6" NON-IC, Air-Tite, Shallow New Construction Housing, 120V

Item #: 0159399

Cat #: E27TAT

UPC: 080083737574

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch NON-IC, Air-Tite, Shallow New Construction Housing, 120V

Overview

6 Inch NON-IC, Air-Tite, Shallow New Construction Housing, 120V
Also known as: 080083737574, E27TAT, HALE27TAT

Specifications

Size: 6 in
Diameter: 6 in
Size: 6 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)