6W PAR16 LED Lamp, 30K

Item #: 0159380

Cat #: LED6PAR16DIM830FL36GL1RP

UPC: 046135782879

Company wide:
0 in stock
Documents & Guides
78287 LED6PAR16DIM830FL36GL1RP 6/CS 1/SKU

Overview

78287 LED6PAR16DIM830FL36GL1RP 6/CS 1/SKU
Also known as: 046135782879, LED6PAR16DIM830FL36GL1RP, LDVLED6PAR16DIM830

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 350
Wattage: 6
Light Technology: LED
Dimmable: Yes
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 6
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 350
Light Technology: LED