Posi-Break Elbow

Item #: 0159365

Cat #: PLE225AB00T

UPC:

Company wide:
0 in stock
Documents & Guides
200A, 25kV, Posi-Break Elbow With Test Point . Insulation Range 0.61-0.97".

Overview

200A, 25kV, Posi-Break Elbow With Test Point . Insulation Range 0.61-0.97".

Eaton's Cooper Power series POSI-BREAK Loadbreak Elbow Connector is a fully-shielded and insulated plug-in termination for connecting underground cable to transformers, switching cabinets and junctions equipped with loadbreak bushings. The  POSI-BREAK Elbow is a fully rated 200 A switching device, designed in accordance to the IEEE Std 386 standard - latest revision. The elbow design uses a state of the art manufacturing process that creates an insulated sleeve around the top of the copper probe. It also provides a layer of insulating rubber over the conductive internal insert of the elbow. This leaves the stress relieving feature around the current interchange intact and furnishes improved dielectrics and increased strike distance. Together these features provide superior switching performance and reliability. Cooper Power Systems Loadbreak Elbows are molded using high quality peroxide-cured EPDM rubber.

Also known as: PLE225AB00T, CPSPLE225AB00T

Specifications

Amps: 200
Type: Posi-Break, Elbow
Volts AC: 25kV
Amps: 200
Volts AC: 25kV
Type: Posi-Break, Elbow