6" NON-IC, Air-Tite, New Construction Housing, 120V ***Discontinued, See Sub***

Item #: 0159354

Cat #: E7TAT

UPC: 080083737666

Company wide:
0 in stock
Documents & Guides
6 Inch NON-IC, Air-Tite, New Construction Housing, 120V ***Discontinued, See Sub***

Overview

6 Inch NON-IC, Air-Tite, New Construction Housing, 120V ***Discontinued, See Sub***

The E7TAT is a compact and efficient recessed Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings; if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features Air-Tite code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.

Also known as: 080083737666, E7TAT, HALE7TAT

Specifications

Size: 6 in
Diameter: 6 in
Size: 6 in
Diameter: 6 in