WAC LED-TC-B2 LOW VOLTAGE 24V

Item #: 0159324

Cat #: LEDTCB2

UPC: 790576269412

Call for price
Clearance
Price good while supplies last
Company wide:
13 in stock
Documents & Guides
No Documents Available
WAC LED-TC-B2 LOW VOLTAGE 24V WIRING BOX WITH 2IN FEED

Overview

WAC LED-TC-B2 LOW VOLTAGE 24V WIRING BOX WITH 2IN FEED
Also known as: 790576269412, LEDTCB2, WACLEDTCB2

Specifications

Volts DC: 24
Mounting: Side
Light Technology: LED
IP/NEMA Rating: NEMA 3R
Volts DC: 24
Light Technology: LED
Mounting: Side
IP/NEMA Rating: NEMA 3R