5" NON-IC, Air-Tite, New Construction Housing, 120V

Item #: 0159310
Cat #: E5TAT
UPC: 080083737369
Call for price
Company wide:
0 in stock
Documents & Guides
5 Inch NON-IC, Air-Tite, New Construction Housing, 120V

Overview

5 Inch NON-IC, Air-Tite, New Construction Housing, 120V
Also known as: 080083737369, E5TAT, HALE5TAT

Specifications

Size: 5 in
Diameter: 5 in
Size: 5 in
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)