5" NON-IC, Air-Tite, Remodel Housing, 120V

Item #: 0159309

Cat #: E5RTAT

UPC: 080083737277

Company wide:
0 in stock
Documents & Guides
5 Inch NON-IC, Air-Tite, Remodel Housing, 120V

Overview

5 Inch NON-IC, Air-Tite, Remodel Housing, 120V
Also known as: 080083737277, E5RTAT, HALE5RTAT

Specifications

Type: Non-IC Housing
Size: 5 in
Diameter: 5 in
Type: Non-IC Housing
Diameter: 5 in
Size: 5 in